Blue-White Industries

FlexFlow™ 1/4 in. 5.7 gpd 65 psi OD 4-20 Tygothane Polypropylene Peristaltic Metering Pump

Part #BA1N00V1TP  |  Manufacturer Part #A1N00V-1T-P

Flow Rate:

5.7 gpd
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Digital display for manual or automatic control via 4-20mA or pulse signals
  • True variable speed DC motor for continuous output
  • Patented Tube Failure Detection system
  • Peristaltic design prevents air-lock and loss of prime

Specifications

Collection: FlexFlow™

Depth: 9-13/100 in

End Connection 1: Tube OD

End Connection 2: Tube OD

End Connections: Tube OD

Energy Star Compliant: No

FM Approved: No

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 5.7 gpd

Height: 6 in

IAPMO Listed: No

Material: Plastic

Material Type: [Polypropylene, Tygothane®]

Maximum Pressure: 65 psi

Maximum Temperature: 130

Minimum Temperature: 14

NEMA Specifications: [NEMA 3R, NEMA 5-15, NEMA 6-15]

NSF Certified: No

Power Source: Electric

Pump Phase: 1

RPM: 14

UL Listed: No

Volts: 115V

Weight: 12

Width: 9-19/50 in