FlexFlow™ 3/8 in. 53.3 gpd 65 psi OD 4-20 Tygothane Polypropylene Peristaltic Metering Pump

Part #BA1N30V2TP  |  Item #7235431  |  Manufacturer Part #A1N30V-2T-P

Call for Pricing EACH

Flow Rate:

53.3 gpm
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Digital display for manual or automatic control via 4-20mA or pulse signals
  • True variable speed DC motor for continuous output
  • Patented Tube Failure Detection system
  • Peristaltic design prevents air-lock and loss of prime

Documents

Specifications

Collection: FlexFlow™

Depth: 9-13/100 in

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connections: OD Tube

Energy Star Compliant: No

FM Approved: No

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 53.3 gpm

Height: 6 in

IAPMO Listed: No

Material: Plastic

Material Type: [Polypropylene, Tygothane®]

Maximum Pressure: 65 psi

Maximum Temperature: 130

Minimum Temperature: 14

NEMA Specifications: [NEMA 3R, NEMA 5-15, NEMA 6-15]

NSF Certified: No

Power Source: Electric

Pump Phase: 1

RPM: 45

UL Listed: No

Volts: 115V

Weight: 12

Width: 9-19/50 in