Peristaltic Chemical Metering Pump
Flexflo® Peristaltic Chemical Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- True variable speed DC motor for continuous output
- Patented tube failure detection system
- Manual dial knob for output control
- Output volume is not effected by changes in back pressure
- Self-priming - even against maximum line pressure. Cannot vapor lock or lose prime
- Does not have valves that can clog requiring maintenance
- Smooth and accurate peristaltic chemical feed
- Peristaltic design prevents air-lock and loss of prime
- V model: 4-20mA input, 0-10VDC input, pulse input
- Variable speed motor with up to 20:1 turndown
Specifications
- AMP:
- 1.87
- ANSI:
- ANSI 61
- Collection:
- Flexflo®
- Connection Type:
- OD Tube
- Depth:
- 9-13/100 in
- Energy Star Compliant:
- No
- Fitting Size 1:
- 7/16 in
- Fitting Sizes:
- 7/16 in
- Flow Rate:
- 124 gpd
- Height:
- 6 in
- IAPMO Listed -:
- No
- Maximum Feet of Head:
- 30
- Maximum Temperature:
- 110
- Minimum Temperature:
- 14
- NEMA:
- NEMA 3R, NEMA 5-15
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 65 psi
- Product Type:
- Metering Pump
- Pump Body Material:
- Thermoplastic
- Pump Phase:
- 1
- RPM:
- 60
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 8 lb
- Width:
- 9-19/50 in