Blue-White Industries FlexFlow™ 7/16 in. 99.3 gpd 50 psi OD Tygothane Polypropylene Variable Peristaltic Metering Pump

BA1N20F3TP

Manufacturer Part #: A1N20F-3T-P

Flow Rate

99.3 gpd

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Manual dial knob for output control
  • True variable speed DC motor for continuous output
  • Patented Tube Failure Detection system
  • Peristaltic design prevents air-lock and loss of prime

SPECIFICATIONS

Collection
FlexFlow™
Depth
9-13/100 in
End Connection 2
Tube OD
End Connections
Tube OD
FM Approved
No
Fitting Size 2
3/8 in
Flow Rate
99.3 gpd
Height
6 in
IAPMO Listed
No
Maximum Pressure
65 psi
Maximum Temperature
130
Minimum Temperature
14
NEMA Specifications
NEMA 3R, NEMA 5-15, NEMA 6-15
NSF Certified
No
Power Source
Electric
RPM
45
UL Listed
No
Volts
115V
Weight
12
Width
9-19/50 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday