0 items

Blue-White Industries Flex-Pro™ Peristaltic Chemical Pump

BA2V24SND

Flow Rate

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed for pumping chlorine and other general chemicals
  • Includes: 2 pump replacement tubes, injection valve, suction strainer, 10' of PVC suction tubing and 10' of polyethylene discharge tubing
  • Manual or external control using a 4-20 mA signal
  • Patented tube failure detection system included
  • Peristaltic design will prevent it from ever losing prime
  • Primes in 60 seconds by a single touch of the priming button
  • Quiet pumping action and deliver accurate amounts of chemical to your system
  • Variable speed DC motor
  • Warranty of 2 year

SPECIFICATIONS

AMP
0.02
Collection
Flex-Pro™
End Connection 1
OD Tube
End Connections
OD Tube
FM Approved
No
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Fitting Type
Straight
Flow Rate
40.8 gpd
IAPMO Listed
No
Material
Flex-A-Prene™, Plastic
Material Type
Polyethylene, PVC, PVDF
Maximum Pressure
125 psi
NEMA Specifications
NEMA 4X, NEMA IP66
NSF Certified
No
Power Source
Electric
UL Listed
No
Volts
115V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday