Blue-White Industries Replacement Pump Tube

BA002N

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
Blue-White Industries A-100NV Peristaltic Pump
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Material
Rubber
Material Type
Neoprene
Type
Replacement Pump Tube
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday