30 in. 4.5 cu. ft. Single Oven in Custom
This product has been replaced by
Manufacturer Part #BSEWO30SDV2
30 in. 4.5 cu. ft. Single Oven in Custom
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Capacity:
- 4.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital Touch/Knobs
- Depth:
- 26-5/16 in
- Door Style:
- French Door
- ETL Listed:
- No
- Height:
- 27-1/2 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Self Clean:
- Yes
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 5000 W
- Width:
- 30 in