35-3/4 in. 16.66 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel

This product has been replaced by

BlueStar Stainless Steel 35-3/4 in. 16.66 cu. ft. Bottom Mount Freezer Refrigerator
BlueStar 35-3/4 in. 22 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel
Manufacturer Part #BBB36L2
You last purchased this on
 
BlueStar

35-3/4 in. 16.66 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

BlueStar Stainless Steel 35-3/4 in. 16.66 cu. ft. Bottom Mount Freezer Refrigerator
BlueStar 35-3/4 in. 22 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel
Manufacturer Part #BBB36L2
BlueStar

35-3/4 in. 16.66 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel

  • Fast #
  • Part #BBBB36SSL2
  • Item #7359764
  • Manufacturer Part #BBB36SSL2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad
Depth:
26-9/50 in
ETL Listed:
No
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
5.73 cu ft
Height:
83-1/8 in
Installation Type:
Built-in
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Light Bulb Type:
LED
Material:
Stainless Steel
Material Type:
304
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
16.66 cu ft
Refrigerator Type:
Bottom Mount Freezer
Smart Home Enabled:
No
UL Listed:
No
Volts:
115V
Width:
35-3/4 in