1200 CFM Bracket
This product has been replaced by
Manufacturer Part #BS-CFM-1200
1200 CFM Bracket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CFM:
- 1200 ft3/min
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Indoor Outdoor:
- Indoor
- Product Type:
- Bracket
- UL Listed:
- No