24 x 15 x 42 x 6 in. 1400 cfm Pyramid Style Hood in Stainless Steel
This product has been replaced by
Manufacturer Part #PY042ML
24 x 15 x 42 x 6 in. 1400 cfm Pyramid Style Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 15
- Application:
- Commercial
- CFM:
- 1400 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Baffle
- Height:
- 15 in
- Installation Type:
- Wall Mount
- Interior Light:
- No
- Light Bulb Type:
- Halogen
- UL Listed:
- No
- Vent Duct Shape:
- Rectangular
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Weight:
- 85 lb
- Width:
- 42 in