3-Speed 1000 cfm Blower for BS-BONZ-30-SS, BS-BONZ-36-SS and BS-BONZ-42-SS Wall Hoods
3-Speed 1000 cfm Blower for BS-BONZ-30-SS, BS-BONZ-36-SS and BS-BONZ-42-SS Wall Hoods
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Kitchen
- Brand Model Compatibility:
- BS-BONZ-30-SS, BS-BONZ-36-SS and BS-BONZ-42-SS Wall Hoods
- CARB OTC LEED Compliant:
- No
- CFM:
- 1000 ft3/min
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- GSA Approved:
- No
- Product Type:
- Blower
- UL Listed:
- No