BlueStar Cooking

Brushed Stainless Steel Knob

Part #BSSKNOB  |  Manufacturer Part #SS - KNOB

Color/Finish:
Brushed Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Brushed Stainless Steel

Color Finish Category: Stainless Steel

GSA Approved: No

NSF Certified: No

Product Type: Knob

UL Listed: No