Platinum Series 47-7/8 in. Gas 8-Burner Open Freestanding Range in Stainless Steel

Part #BBSP488B  |  Item #4882776  |  Manufacturer Part #BSP488B

$ 13,095.00 EACH

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 25,000 BTU PrimaNova™ open burners
  • Innovative Interchangeable Griddle/Charbroiler System
  • True European Convection oven - fits 18" x 26" baking sheet
  • Gentle 130° simmer burner
  • Integrated wok cooking
  • 1850° infrared broiler
  • Available in 1,000+ colors & finishes plus swing doors

Specifications

ADA Compliant: No

AMP: 15

Application: Residential

BTU: 25000

Burner Type: Open

Capacity: 6.9 cu ft

Collection: Platinum Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24 in

ETL Listed: Yes

Fuel Type: Natural Gas

Height: 36-3/4 in

Ignition System: Electronic Ignition

Length: 47-7/8 in

MBH: 25

Number Of Burners: 8

Number of Handles: Two Handle

Power Source: Gas

Self Clean: No

Size: 48 in

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Weight: 750

Width: 47-7/8 in