36 in. 600 cfm 3-Blade Wall Mount Hood with Halogen Light
This product has been replaced by
Manufacturer Part #PL036ML
Pro Line® Series 36 in. 600 cfm 3-Blade Wall Mount Hood with Halogen Light
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CFM:
- 600 ft3/min
- Collection:
- Pro Line® Series
- Control Type:
- Knob
- Depth:
- 24 in
- Duct Size:
- 24-1/2 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Baffle
- Gauge (metal):
- 16 ga
- Height:
- 18 in
- Hood Vent Type:
- Chimney
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Number of Lights:
- 1
- UL Listed:
- No
- Vent Duct Shape:
- Rectangular
- Volts:
- 120V
- Width:
- 36 in