Blutower

1-1/2 in. Lidlock Meter Coupling with Gasket

Part #BMC105LB  |  Manufacturer Part #MC105LB

Fitting Sizes:

1-1/2 in x 1-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Meter

End Connection 2: Meter

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in x 1-1/2 in