3/4 x 3/4 x 2-1/2 in. Gasket Brass Reducing Coupling

You last purchased this on
 
Blutower

3/4 x 3/4 x 2-1/2 in. Gasket Brass Reducing Coupling

This product requires certification to purchase.
You last purchased this on
 
Blutower

3/4 x 3/4 x 2-1/2 in. Gasket Brass Reducing Coupling

  • Fast #
  • Part #BMC0625075LB
  • Item #4579252
  • Manufacturer Part #MC0625075LB
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Made to fit any water meter, regardless of the manufacturer
  • Requires Certification

Documents


Specifications

End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
2-1/2 in
Fitting Sizes:
2-1/2 in x 3/4 in
Fitting Type:
Reducing
Material:
Brass
NSF:
NSF 61 Annex G
NSF Certified:
Yes