BMP USA
6 in. Tie Down Clip Condenser Bracket
Part #BTD06 | Item #4339563 | Manufacturer Part #TD06
Call for Pricing
EACH
Height:
6 inProduct Details
Specifications
Height: 6 in
Length: 1 in
Material: Steel
Product Type: Clip