BMTL FAST CUT JIG SAW Blade 4 X 5/16
BMTL FAST CUT JIG SAW Blade 4 X 5/16
Package Quantity Info:
EA: 1 IP: 1 CA: 200 PT: 6000-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bi-metal technology flexes and resists breaking and extends blade life
- Teeth per inch: 6
- Ground to precision sharpness for straight cuts and a smooth finish
Specifications
- Application:
- Wood Cutting
- Blade Length (in):
- 4 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 5/16 in
- Blade Type:
- Jig Saw
- Number of Pieces:
- 1 Piece
- Teeth Per Inch:
- 6
- Type:
- L20315BT456S