1 gal Lotion Soap in Pink 4-Pack
1 gal Lotion Soap in Pink 4-Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes four 1 gal bottles
- Cleans thoroughly
- Cleansing lotion
- Produces abundant lather in hard or soft water
Specifications
- Application:
- Hand Cleaning
- Color Finish Category:
- Pinks
- Color Finish Name:
- Pink
- Package Quantity:
- Pack of 4
- Product Type:
- Lotion Soap
- Size:
- 1 gal