10-1/4 in. Non-Laminated Foam Plate with 3-Compartment (Case of 540)
10-1/4 in. Non-Laminated Foam Plate with 3-Compartment (Case of 540)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-laminated
- Nonskid foam backing keeps dinnerware in place
- Nonabsorbent, leak-proof dinnerware
Specifications
- Color Finish Name:
- White
- Diameter:
- 10-1/4 in
- Material:
- Foam
- Package Quantity:
- Case of 540
- Width:
- 10-1/4 in