Boardwalk

11 x 8 in. 2-Ply Perforated Kitchen Roll Towel in White (Case of 30)

Part #BWK6276  |  Manufacturer Part #BWK 6276

Length:

11 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Perfect for household clean up
  • Embossed paper towel

Specifications

Color Finish: White

Length: 11 in

Material: Paper

Package Quantity: Case of 30

Width: 8 in