1250ml Wall Mount Foam Dispenser in Grey

Part #BWK8350  |  Item #4427239  |  Manufacturer Part #BWK 8350

$ 8.23 EACH

Capacity:

1250 ml

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Holds 1250 mL refill
  • One hand push
  • Optional key lock included
  • One hand push operation
  • Optional key lock included

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Capacity: 1250 ml

Color Finish: Grey

Color Finish Category: Greys

IAPMO Listed: No

Installation Type: Wall Mount

Material: Plastic

Type: BWK8350