Boardwalk

16 in. Street Broom Head in Black

Part #BWK73160  |  Manufacturer Part #BWK 73160

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Long, coarse bristles
  • Two tapered handle holes
  • Handles sold separately

Specifications

Color Finish: Black

Length: 16 in

Material: Plastic

Material Type: Polypropylene