16 in. Toilet Seat Cover
16 in. Toilet Seat Cover
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Half-fold covers fit all popular seat cover dispensers
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 16 in
- Material:
- Paper
- Product Type:
- Toilet Seat Cover
- Size:
- Half-fold
- Width:
- 3 in