18 in. Palmyra Fiber Floor Brush Head
18 in. Palmyra Fiber Floor Brush Head
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handles sold separately
- Hardwood block with two threaded handle holes
Specifications
- Color Finish Name:
- Natural
- Length:
- 18 in
- Material:
- Hardwood, Palmyra Fiber
- Width:
- 3-1/4 in