Boardwalk

18 in. Recycled Floor Brush Head

Part #BWK20718  |  Manufacturer Part #BWK 20718

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hardwood block with two threaded handle holes
  • Handles sold separately

Specifications

Color Finish: Green

Length: 18 in

Material: Hardwood

Width: 3 in