23 x 24 in. 10 gal Extra Heavy Grade Perforated Coreless Roll in White
23 x 24 in. 10 gal Extra Heavy Grade Perforated Coreless Roll in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made from high-quality raw materials, mineral reinforced to enhance strength and puncture-resistance
- Use with heavy loads and/or sharp/abrasive materials
- Performance bottom star seal to prevent leakage
Specifications
- Capacity:
- 10 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 23 in
- Material:
- Plastic
- Material Type:
- Low Density Polyethylene
- Product Type:
- Coreless Roll
- Size:
- 24 in x 23 in
- Thickness:
- 0.40 mil
- Width:
- 24 in