0 items

Boardwalk 3 in. Polypropylene Floor Brush Head in Black

BWK206

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Block with two threaded handle holes
  • Handles sold separately

SPECIFICATIONS

Color Finish
Black
Length
24 in
Material
Plastic
Material Type
Polypropylene
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday