3 x 9-1/4 x 9-1/4 in. 3-Compartment Foam Large Hinged Lid Container (Case of 200)
3 x 9-1/4 x 9-1/4 in. 3-Compartment Foam Large Hinged Lid Container (Case of 200)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stackable
- Sturdy construction with secure locking lid
Specifications
- Color Finish Name:
- White
- Height:
- 3 in
- Length:
- 9-1/4 in
- Material:
- Foam
- Package Quantity:
- Case of 200
- Width:
- 9-1/4 in