Boardwalk

31 x 24 in. 16 gal High-Density Coreless Liner Roll in Clear

Part #BWK243308  |  Manufacturer Part #BWK 243308

Capacity:

16 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Puncture-resistant, 100% prime resin delivers strength and durability
  • Star-seal bottom design ensures even weight distribution, enabling easy removal from receptacles
  • Coreless, perforated rolls dispense easily and store compactly
  • Includes 20 rolls of 50 can liners

Specifications

Capacity: 16 gal

Color Finish: Clear

Length: 33 in

Material: Resin

Thickness: 8 mil

Width: 24 in