42 ct Flushable Moist Washcloth
42 ct Flushable Moist Washcloth
Package Quantity Info:
EA: 1 IP: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Better than bathroom tissue alone
- Dermatologist tested
- Breaks apart when flushed
- More than 95% biodegradable
- Alcohol-free
- Contains soothing aloe and vitamin E
- Hypoallergenic
- Pop-up dispensing
- Made with 95% renewable resources
Specifications
- Application:
- Skin Cleaner
- Package Quantity:
- Count of 42
- Product Type:
- Sanitizing Hand Wipes
- Type:
- BWK357WT