Boardwalk

46 x 40 in. 45 gal Super Heavy Grade Perforated Coreless Roll in Grey

Part #BWK4046SH  |  Manufacturer Part #BWK 4046SH

Capacity:

45 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Strong and durable
  • Star-seal bottom

Specifications

Capacity: 45 gal

Color Finish: Grey

Length: 46 in

Material: Resin

Thickness: 0.95 mil

Width: 40 in