0 items

Boardwalk 47 x 43 in. 56 gal 22 mic High-Density Liner Roll

BWK434722

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coreless perforated rolls
  • Star seal bottom for even weight distribution and easy removal from receptacle
  • Strong and durable

SPECIFICATIONS

Capacity
56 gal
Color Finish
Clear
Length
47 in
Material
Resin
Thickness
22 mic
Width
43 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday