Boardwalk

500-Sheet 3-3/4 x 4-2/5 in. Bath Tissue in Natural White (Case of 96)

Part #BWK20GREEN  |  Manufacturer Part #BWK 20GREEN

Length:

3-3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Embossed with a floral design

Specifications

Color Finish: Natural White

Length: 3-3/4 in

Material: Recycled Paper

Width: 4-2/5 in