Boardwalk

8 in. 2-Ply Perforated Kitchen Roll Towel in White (Case of 30)

Part #BWK6278  |  Manufacturer Part #BWK 6278

Length:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Perfect for household clean up
  • Embossed paper towel

Specifications

Color Finish: White

Length: 8 in

Material: Paper

Package Quantity: Case of 30

Width: 11 in