9-1/2 in. 1-Ply Windshield Towel in Blue
9-1/2 in. 1-Ply Windshield Towel in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can also be used for general purpose
- One-ply
- Singlefold towels for convenient way to clean windshields
Specifications
- Application:
- Windows, Windshields
- Color Finish Name:
- Blue
- Length:
- 9-1/2 in
- Material:
- Paper
- Product Type:
- Towel
- Width:
- 9 in