Boardwalk

9 in. 2-Ply Kitchen Roll Towel in Natural White (Case of 90)

Part #BWK21GREEN  |  Manufacturer Part #BWK 21GREEN

Length:

9 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Perforated
  • Embossed for added absorbency

Specifications

Color Finish: Natural White

Length: 9 in

Material: Paper, Recycled Materials

Width: 11 in