Boardwalk Disposable General Purpose Vinyl Gloves

BWK361

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy to get on and off
  • Provides protection
  • Rolled cuffs
  • Use for several different tasks

SPECIFICATIONS

Color Finish
Clear
Glove Size
M
Glove Type
Disposable, General Purpose
Material
Plastic
Material Type
Vinyl
Reusable
No
Thickness
5 mil

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday