0 items

Boardwalk Hardwound Towel in Natural White (Case of 12)

BWK1GREEN

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Hardwound, non-perforated rolls with embossed design

SPECIFICATIONS

Color Finish
Natural White
Length
350 ft
Material
Recycled Paper
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday