Size L Latex Disposable Gloves in Clear (Box of 100)
Size L Latex Disposable Gloves in Clear (Box of 100)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rolled cuff
- Powder-free
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Disposable:
- Yes
- Glove Size:
- L
- Glove Type:
- General Purpose, Disposable, Powder Free
- Material:
- Latex
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 3-4 mil