Boardwalk

L Size PVC-Dotted String Knit Gloves

Part #BWK792  |  Manufacturer Part #BWK 792

Glove Size:

L
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dots on both sides provide a firm grip and double the life of the glove
  • Wrists provide secure and comfortable fit, while machine knit offers breathability
  • Suitable for a wide range of tasks including warehouse work and handling materials
  • Strong and protective

Specifications

Color Finish: [Beige, Black]

Glove Size: L

Glove Type: All Purpose

Material: [Knit Fabric, Plastic]

Material Type: PVC

Reusable: Yes