Boardwalk

L Size String Knit General Purpose Gloves

Part #BWK782  |  Manufacturer Part #BWK 782

Glove Size:

L
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Long-lasting reversible gloves
  • For cold applications and general purposes
  • Secure and comfortable fit
  • Suitable for a wide range of tasks, including warehouse work and material handling
  • Strong and protective

Specifications

Color Finish: Natural

Glove Size: L

Glove Type: General Purpose

Material: [Cotton, Plastic]

Material Type: Polyester

Reusable: Yes