0 items

Boardwalk Polystyrene Medium Weight Fork in White (Case of 100)

BWKBX

Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Full-length
  • Ideal for barbecues, birthday parties and other culinary gatherings

SPECIFICATIONS

Color Finish
White
Material
Plastic
Material Type
Polystyrene
Type
Fork

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday