Boardwalk

Polystyrene Medium Weight Fork in White (Case of 100)

Part #BWKBXFORK  |  Manufacturer Part #BWK BXFORK

Type

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Full-length
  • Ideal for barbecues, birthday parties and other culinary gatherings

Specifications

Color Finish: White

Material: Plastic

Material Type: Polystyrene

Type: Fork