0 items

Boardwalk Powder-Free General Purpose Latex Gloves

BWK345

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For food handling, assembly and manufacturing work and other nonmedical applications requiring dexterity
  • Nonsterile

SPECIFICATIONS

Color Finish
Natural
Glove Size
M
Glove Type
Disposable, General Purpose
Material
Rubber
Material Type
Latex
Reusable
No
Thickness
5 mil

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday