S Size Disposable General Purpose Nitrile Gloves

Part #BWK380S  |  Item #4441737  |  Manufacturer Part #BWK 380S

$ 22.13 per BOX
(Pricing is for S)

Glove Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For superior protection against chemicals and sterile handling of food, these latex-free disposable gloves combine strength and convenience
  • Chemical-resistant for safe handling of dangerous liquids and puncture-resistant for added protection against sharp objects and abrasions
  • Ideal for lab work, chemical handling and food service applications
  • Meets FDA requirements CFR-21 170.199 for food handling
  • Textured grip
  • Includes 100 ambidextrous, non-sterile gloves

Specifications

Color Finish: Blue

Glove Size: S

Glove Type: [General Purpose, Disposable]

Material: Rubber

Material Type: Nitrile

Reusable: No

Thickness: 4 mil