Boardwalk Stiff Polypropylene Floor Brush

BWK203

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Handles sold separately
  • Hardwood block with two threaded handle holes

SPECIFICATIONS

Color Finish
Maroon
Length
18 in
Material
Plastic
Material Type
Polypropylene
Width
3-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday