0 items

Boardwalk Tampico Floor Brush

BWK202

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Handles sold separately
  • Hardwood block with two threaded handle holes

SPECIFICATIONS

Color Finish
Black
Length
18 in
Material
Hardwood, Tampico Fiber
Width
2-1/2 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday