Bobrick

1 Robe Hook in Bright Polished Stainless Steel

Part #BB682  |  Manufacturer Part #B-682

Color/Finish:
Bright Polished Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Color Finish: Bright Polished Stainless Steel

Color Finish Category: Stainless Steel

Height: 6-1/2 in

IAPMO Listed: No

Installation Type: Surface Mount

Material: Stainless Steel

Mount Type: Wall

Number of Hooks: 1

Width: 1 in