0 items

Bobrick Matrix 12 in. Grab Bar with Snap Flange

BB5806X

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Concealed wall fastening
  • Cover snaps over mounting flange to conceal screws

SPECIFICATIONS

ADA Compliant
Yes
Collection
Matrix
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1-1/4 in
Height
3-1/8 in
Length
36 in
Material
Stainless Steel
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday